Shop All Collet Accessories
Haimer
Collet Nut, For ER16 Series Collets
Mfr # 83.912.16
Zoro # G3760760
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Mini
- For Use With ER Collets
- Features Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing
- Thread Pitch 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 83.912.16
- Zoro # G3760760
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M22 |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Mini |
For Use With | ER Collets |
Features | Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing |
Thread Pitch | 1.50mm |
For Collet Series | ER16 |
Description
Collet Nut, Thread Size M22, ER16, Mini, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991609)
- DRILL AMERICA 11/64" Solid Carbide Drill Bit (DMOD11/64)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- DRILL AMERICA 2"x2" Carbide Tipped Annular Cutter (CTC5-530-281)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- Haimer Collet Accessories