Shop All Collet Accessories
Haimer
Collet Nut, ER16 Power Collet Chuck
Mfr # 83.914.16
Zoro # G3760657
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Mini
- For Use With ER Collets, High Precision Collet Chucks
- Features Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Reduced Noise, Small Vibrations Due to Pre-Balancing
- Thread Pitch 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 83.914.16
- Zoro # G3760657
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M23 |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Mini |
For Use With | ER Collets, High Precision Collet Chucks |
Features | Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Reduced Noise, Small Vibrations Due to Pre-Balancing |
Thread Pitch | 1.50mm |
For Collet Series | ER16 |
Description
Collet Nut, Thread Size M23, ER16, Mini, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Reduced Noise, Small Vibrations Due to Pre-Balancing, 1.50mm, ER Collets, High Precision Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule (182-108)
- ASTRO PNEUMATIC Quick Ratchet Crimping Tool Set, 7 pcs. (9477)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- AIRCAT .4 Hp Composite Angle Die Grinder (6255)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- Haimer Collet Accessories