Shop All Collet Accessories
Haimer
Collet, Clamping, 4mm, For Mini HG 02
Mfr # 82.660.040
Zoro # G3760806
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series HG02
- Size 4mm
- Type Clamping
- For Use With Mini HG02
- Overall Length 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 82.660.040
- Zoro # G3760806
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 4mm |
Overall Length | 100.00mm |
Max. Body Dia. | 4.00mm |
Details
Item | Collet |
Collet Series | HG02 |
Type | Clamping |
For Use With | Mini HG02 |
For Shank Type | Straight |
Collet Type | HG Mini |
Measurement System | Metric |
Description
Collet, HG02, Overall Length 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 1/2" (01005)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X15)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 18 TPI (80767CLB103050)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 12 pt Deep Depth, Black Oxide (J7316)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk10 Collet Chuck Nut (3901-5555)
- Haimer Collets, Chucks & Accessories