Shop All Collet Accessories
Haimer
Collet, Clamping, 3.5mm, For Mini HG 02
Mfr # 82.660.035
Zoro # G3760815
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series HG02
- Size 3.5mm
- Type Clamping
- For Use With Mini HG02
- Overall Length 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 82.660.035
- Zoro # G3760815
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 3.5mm |
Overall Length | 100.00mm |
Max. Body Dia. | 3.50mm |
Details
Item | Collet |
Collet Series | HG02 |
Type | Clamping |
For Use With | Mini HG02 |
For Shank Type | Straight |
Collet Type | HG Mini |
Measurement System | Metric |
Description
Collet, HG02, Overall Length 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-1/16" (7517)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X35)
- CHANNELLOCK Tinner Snip, Straight, 8", Straight, 8.3" (608TS)
- BESSEY 60" Parallel clamp, 3-3/4" Throat Depth (KRE3560)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- EPPINGER Coolant Nozzle Assembly Type I M10x1 (0.000.378)
- Haimer Collets, Chucks & Accessories