Shop All Collet Accessories
Haimer
Collet, Clamping, 2mm, For Mini HG 01
Mfr # 82.650.020
Zoro # G3760858
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series HG01
- Type Clamping
- Size 2mm
- For Use With Mini HG01
- Overall Length 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 82.650.020
- Zoro # G3760858
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 2mm |
Overall Length | 100.00mm |
Max. Body Dia. | 2.00mm |
Max. Bore Dia. | 8.00mm |
Details
Item | Collet |
Collet Series | HG01 |
Type | Clamping |
For Use With | Mini HG01 |
Collet Type | HG Mini |
Measurement System | Metric |
For Shank Type | Straight |
Description
Collet, HG01, Overall Length 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA34)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU74)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 8" (M (800-024)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9151)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- Haimer Collet Accessories