Shop All Collet Accessories
Haimer
Collet, Clamping, 2.5mm, For Mini HG 01
Mfr # 82.650.025
Zoro # G3760849
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series HG01
- Size 2.5mm
- Type Clamping
- For Use With Mini HG01
- Overall Length 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 82.650.025
- Zoro # G3760849
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 2.5mm |
Overall Length | 100.00mm |
Max. Bore Dia. | 8.00mm |
Max. Body Dia. | 2.50mm |
Details
Item | Collet |
Collet Series | HG01 |
Type | Clamping |
For Use With | Mini HG01 |
For Shank Type | Straight |
Collet Type | HG Mini |
Measurement System | Metric |
Description
Collet, HG01, Overall Length 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Hickory Hammer with Steel Reinforced Shaft 22oz (OX-P083522)
- SUNEX 7 Piece 1/2" Dr. Jumbo SAE Crowfoot Wrench Set (9720A)
- DRILL AMERICA 2"-14 HSS Plug Hand Tap (DWTST2-14P)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0270", Material - Machining: Carbide (17027)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- Haimer Collets, Chucks & Accessories