Shop All Collet Accessories
Haimer
Collet, Clamping, 1mm, For Mini HG 01
Mfr # 82.650.010
Zoro # G3760867
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series HG01
- Type Clamping
- Size 1mm
- For Use With Mini HG01
- Overall Length 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 82.650.010
- Zoro # G3760867
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 1mm |
Overall Length | 100.00mm |
Max. Bore Dia. | 8.00mm |
Max. Body Dia. | 1.00mm |
Details
Item | Collet |
Collet Series | HG01 |
Type | Clamping |
For Use With | Mini HG01 |
Measurement System | Metric |
Collet Type | HG Mini |
For Shank Type | Straight |
Description
Collet, HG01, Overall Length 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-300XC-30)
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- DIABLO SDS-Max Floor Scraper Replacement Blade (DMAMXCH1200BO)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- GS TOOLING ER16 Collet Chuck Nut (534792)
- Haimer Collet Accessories