Shop All Collet Chucks
Haimer
Collet Chuck, ER40, HSK100A, 4.720 in. Proj
Mfr # A10.020.40
Zoro # G3763000
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK100A
- Collet Series ER40
- Min. Collet Capacity 0.0790 in
- Max. Collet Capacity 1.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # A10.020.40
- Zoro # G3763000
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK100A |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Min. Collet Capacity | 0.0790 in |
Max. Collet Capacity | 1.024 in |
Projection | 4.7200 in |
Coolant Through | No |
Pre-Balanced | Yes |
Balanceable | Yes |
For Use With | ER Collets |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-1, ISO 15488 |
Description
Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 4.7200 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Magicring Metric Screwdriver Set 1, 9 pcs (36790)
- TITAN 19MM 1/2" Dr Lug Nut Socket (21092)
- RIDGID Drum, Asm W/Pigtail K6200 (95802)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HHIP ER-16 3/4 X4" Straight Shank Spring Collet Chuck Set (3900-1672)
- HHIP 125mm Diameter D1-3 ER-40 Collet Chuck (3901-5041)
- Haimer Collet Chucks