Shop All Collet Chucks
Haimer
Collet Chuck, ER40, CAT40, 2.760 in. Proj
Mfr # 40.720.40
Zoro # G3764120
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size CV40
- Collet Series ER40
- Min. Collet Capacity 0.0790 in
- Max. Collet Capacity 1.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.720.40
- Zoro # G3764120
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | CV40 |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Min. Collet Capacity | 0.0790 in |
Max. Collet Capacity | 1.024 in |
Projection | 2.7600 in |
Pre-Balanced | Yes |
Coolant Through | No |
For Use With | ER Collets |
Material | High Speed Steel |
Balanceable | Yes |
Coolant Fed | Non-Coolant Through |
Standards | ANSI ASME B5.50, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 2.7600 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Black colour, CFU.40 CH-4 (CFU.)
- WESTWARD Insulated Slotted Screwdriver 1/8 in Round (1YXJ9)
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- GS TOOLING R8 70mm ER40 Collet Chuck (337820)
- H & H INDUSTRIAL PRODUCTS 12 Piece ER-25 MT2 Spring Collet Chuck Set (3900-4050)
- Haimer Collet Chucks