Shop All Collet Chucks
Haimer
Collet Chuck, ER40, BT40, 2.760 in. Proj
Mfr # 40.520.40
Zoro # G3764428
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size BT40
- Collet Series ER40
- Min. Collet Capacity 0.0790 in
- Max. Collet Capacity 1.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.520.40
- Zoro # G3764428
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | BT40 |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Min. Collet Capacity | 0.0790 in |
Max. Collet Capacity | 1.024 in |
Projection | 2.7600 in |
Material | High Speed Steel |
Balanceable | Yes |
For Use With | ER Collets |
Pre-Balanced | Yes |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | ISO 15488, JIS B 6339 |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 2.7600 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V (708447)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/8" (3003434L)
- HHIP 3/16-3/4" JT3 Drill Chuck With Key (3700-0108)
- WESTWARD Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN5)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- GS TOOLING M1.4-M1.8 ER16 Tap Collets (338095)
- HHIP 45mm Diameter ER-16 Collet Chuck (3901-5016)
- Haimer Collets, Chucks & Accessories