Shop All Collet Chucks
Haimer
Collet Chuck, ER32, SK50, 6.300 in. Proj
Mfr # 50.322.32
Zoro # G3763770
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size SK50
- Collet Series ER32
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 50.322.32
- Zoro # G3763770
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | SK50 |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.787 in |
Projection | 6.3000 in |
For Use With | ER Collets |
Material | High Speed Steel |
Coolant Through | No |
Pre-Balanced | Yes |
Balanceable | Yes |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69871, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size SK50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 6.3000 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinding Wheel Dresser (6Z851)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- MAKITA 12V max CXT® 1/4" Hex Screwdriver Kit (2.0Ah) (FD10R1)
- TITAN Impact Reducer Adaptor Set, 3 pcs. (12036)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- GS TOOLING 112 TG100 Straight Shank Collet Chuck (534320)
- Haimer Collets, Chucks & Accessories