Shop All Collet Chucks
Haimer
Collet Chuck, ER32, HSK63F, 2.950 in. Proj
Mfr # F63.025.32
Zoro # G3761418
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63F
- Collet Series ER32
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # F63.025.32
- Zoro # G3761418
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63F |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.787 in |
Projection | 2.9500 in |
For Use With | ER Collets |
Balanceable | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-6, ISO 15488 |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 2.9500 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (88292D2B123695)
- DEWALT Heat Gun, 20V, w/Drain Snake (DCE530B/DCD200B)
- DEWALT Impact Driver Kit, 20V DC, 3,800 IPM (DCF850P2)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- GS TOOLING ER25 3/8 (0.3750) AA Ultra Precision Collet (336827)
- Haimer Collets, Chucks & Accessories