Shop All Collet Chucks
Haimer
Collet Chuck, ER32, HSK63A, 6.300 in. Proj
Mfr # A63.022.32
Zoro # G3762440
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63A
- Collet Series ER32
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A63.022.32
- Zoro # G3762440
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63A |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.787 in |
Projection | 6.3000 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Balanceable | Yes |
For Use With | ER Collets |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69893-1, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 6.3000 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28116)
- CRESCENT 12" Self-Adjusting Dual Material Pipe Wrench (CPW12)
- INGERSOLL-RAND Chisel Set, 9500, 5 pcs. (9500)
- EKLIND Ergonomic T30 Tip Size, 6 in Long (68630)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- Haimer Collets, Chucks & Accessories