Shop All Collet Chucks
Haimer
Collet Chuck, ER32, HSK63A, 3.940 in. Proj
Mfr # A63.020.32
Zoro # G3762510
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63A
- Collet Series ER32
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A63.020.32
- Zoro # G3762510
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63A |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.787 in |
Projection | 3.9400 in |
Coolant Through | No |
For Use With | ER Collets |
Material | High Speed Steel |
Pre-Balanced | Yes |
Balanceable | Yes |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69893-1, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 3.9400 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #38 (C70171)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2505W)
- DEWALT 7" XP turbo diamond blade (DW4702)
- POWERMATIC Rail-Assembly 64-Long (2653046Z)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- GEARWRENCH Large Locking Tap Adapter (82801)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- Haimer Collet Chucks