Shop All Collet Chucks
Haimer
Collet Chuck, ER25, HSK32E
Mfr # E32.020.25
Zoro # G3761786
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK32E
- Collet Series ER25
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # E32.020.25
- Zoro # G3761786
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK32E |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.630 in |
Projection | 3.1500 in |
Pre-Balanced | Yes |
Balanceable | Yes |
Coolant Through | No |
Material | High Speed Steel |
For Use With | ER Collets |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-5, ISO 15488 |
Description
Collet Chuck, Taper Size HSK32E, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.630 in, Projection 3.1500 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-23MM)
- GREENLEE Punch (31120G)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62038)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- Haimer Collets, Chucks & Accessories