Shop All Collet Chucks
Haimer
Collet Chuck, ER25, HSK32A, 2.760 in. Proj
Mfr # A32.020.25
Zoro # G3762790
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK32A
- Collet Series ER25
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A32.020.25
- Zoro # G3762790
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK32A |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.630 in |
Projection | 2.7600 in |
Pre-Balanced | Yes |
Balanceable | Yes |
Coolant Through | No |
Material | High Speed Steel |
For Use With | ER Collets |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-1, ISO 15488 |
Description
Collet Chuck, Taper Size HSK32A, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.630 in, Projection 2.7600 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0410-43)
- BOSCH 5PK 3 14T Jig Blade (T118BF)
- TEKTON 10-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Black (11/16 - 1-1/4 in.) (ORG26310)
- CENTURY DRILL & TOOL 11/64" 135 Deg. Jobber Length Drill Bit (25411)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HHIP ER-32 MT3 Spring Collet Chuck Set (3900-0503)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- Haimer Collets, Chucks & Accessories