Shop All Collet Chucks
Haimer
Collet Chuck, ER25, BT50, 3.940 in. Proj
Mfr # 50.521.25
Zoro # G3763527
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size BT50
- Collet Series ER25
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 50.521.25
- Zoro # G3763527
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | BT50 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.630 in |
Projection | 3.9400 in |
Material | High Speed Steel |
Coolant Through | No |
Balanceable | Yes |
Pre-Balanced | Yes |
For Use With | ER Collets |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | ISO 15488, JIS B 6339 |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.630 in, Projection 3.9400 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 1/16 (C01401)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D560)
- MARSON Mandrel & Nosepiece, 5/16-18, Steel (34618)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- GS TOOLING NMTB30 55mm ER32 Collet Chuck (337825)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- Haimer Collet Chucks