Shop All Collet Chucks
Haimer
Collet Chuck, ER20, HSK63F, 2.950 in. Proj
Mfr # F63.025.20
Zoro # G3761436
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63F
- Collet Series ER20
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.512 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # F63.025.20
- Zoro # G3761436
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63F |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.512 in |
Projection | 2.9500 in |
Coolant Through | No |
Pre-Balanced | Yes |
For Use With | ER Collets |
Material | High Speed Steel |
Balanceable | Yes |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69893-6, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.512 in, Projection 2.9500 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thermoset ball knob, M10 threads, 32 mm diameter (K0159.13210)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 A)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5784)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- Haimer Collet Chucks