Shop All Collet Chucks
Haimer
Collet Chuck, ER20, CAT50, 6.300 in. Proj
Mfr # 50.722.20
Zoro # G3763168
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size CV50
- Collet Series ER20
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.512 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 50.722.20
- Zoro # G3763168
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | CV50 |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.512 in |
Projection | 6.3000 in |
Balanceable | Yes |
For Use With | ER Collets |
Material | High Speed Steel |
Coolant Through | No |
Pre-Balanced | Yes |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | ANSI ASME B5.50, ISO 15488 |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.512 in, Projection 6.3000 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- PROTO 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (J5526M)
- OLFA 25mm Black UltraSharp Snap-Off Blades, 20PK (1082209)
- KO-KEN Socket 8mm Surface 55mm 3/8 Sq. Drive (3310M-8)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER32600)
- GS TOOLING MT3 OZ25 Collet Chuck (334665)
- Haimer Collet Chucks