Shop All Collet Chucks
Haimer
Collet Chuck, ER16, HSK63F, 2.950 in. Proj
Mfr # F63.025.16
Zoro # G3761445
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63F
- Collet Series ER16
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # F63.025.16
- Zoro # G3761445
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63F |
Nose Dia. | 1.1000 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.394 in |
Projection | 2.9500 in |
Balanceable | Yes |
Pre-Balanced | Yes |
For Use With | ER Collets |
Material | High Speed Steel |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-6, ISO 15488 |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 2.9500 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T10 50mm Z-series 3/8 Sq. Drive (3025Z.50-T10)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- CRESCENT 1-1/2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW3)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- Haimer Collet Chucks