Shop All Collet Chucks
Haimer
Collet Chuck, ER16, HSK63A, 2.950 in. Proj
Mfr # A63.025.16
Zoro # G3762407
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63A
- Collet Series ER16
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A63.025.16
- Zoro # G3762407
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63A |
Nose Dia. | 1.1000 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.394 in |
Projection | 2.9500 in |
Material | High Speed Steel |
Balanceable | Yes |
For Use With | ER Collets |
Pre-Balanced | Yes |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-1, ISO 15488 |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 2.9500 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 in. Extended 1/4 in. Nut Driver (ML48-28-4016)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lb Torque, ATEX/Hazardous Duty (2131PEX)
- PRO-GRADE TOOLS Precision Hobby Knife, #2 (82035)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- EUROBOOR Tap collet 5/8" ANSI (TCM.5/8ANSI)
- HHIP Hex ER-32 Collet Block (3900-5128)
- Haimer Collets, Chucks & Accessories