Shop All Collet Chucks
Haimer
Collet Chuck, ER16, HSK25E, 1.690 in. Proj
Mfr # E25.025.16.7
Zoro # G3761838
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK25E
- Collet Series ER16
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # E25.025.16.7
- Zoro # G3761838
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK25E |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.394 in |
Projection | 1.6900 in |
Pre-Balanced | Yes |
Balanceable | Yes |
For Use With | ER Collets |
Material | High Speed Steel |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69893-5, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size HSK25E, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 1.6900 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC1/4)
- EREM Cutter Oblique Nipper16Awgfull Flush (504E)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 4" Pin (1100ADP38)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- Haimer Collet Chucks