Shop All Collet Chucks
Haimer
Collet Chuck, ER16, CAT40, 3.940 in. Proj
Mfr # 40.721.16
Zoro # G3764105
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size CV40
- Collet Series ER16
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.721.16
- Zoro # G3764105
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | CV40 |
Nose Dia. | 1.1000 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.394 in |
Projection | 3.9400 in |
Balanceable | Yes |
For Use With | ER Collets |
Material | High Speed Steel |
Coolant Through | No |
Pre-Balanced | Yes |
Coolant Fed | Non-Coolant Through |
Standards | ANSI ASME B5.50, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 3.9400 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- SATA Tamper-Proof Torx Key Set, 8 Pc. (ST09701)
- CHANNELLOCK 8 Piece Plastic Grip Professional Tool Set (TOOL ROLL-8)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- GS TOOLING ER20 5/16 (0.3125) AA Ultra Precision Collet (336782)
- HHIP 125mm Diameter D1-3 ER-40 Collet Chuck (3901-5041)
- Haimer Collet Chucks