Shop All Collet Chucks
Haimer
Collet Chuck, ER16, CaptoC6, 2.360 in. Proj
Mfr # CC6.025.16
Zoro # G3762039
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size Capto C6
- Collet Series ER16
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # CC6.025.16
- Zoro # G3762039
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | Capto C6 |
Nose Dia. | 1.1000 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.394 in |
Projection | 2.3600 in |
Balanceable | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | No |
For Use With | ER Collets |
Coolant Fed | Non-Coolant Through |
Standards | ISO 15488, ISO 26623 |
Features | Yes |
Description
Collet Chuck, Taper Size Capto C6, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 2.3600 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Repl Knockout Punch Die, 2-1/2" Std Style (902-530)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- WILLIAMS 1/2" Drive, 1-9/16" Ratchet Spinner Disk, Chrome plated (S-70)
- RIDGID Assembly, Rm200 Push Cable (43863)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- GS TOOLING BT40 400 DA180 Collet Chuck (532120)
- HHIP 125mm Diameter D1-4 ER-40 Collet Chuck (3901-5042)
- Haimer Collets, Chucks & Accessories