Shop All Collet Chucks
Haimer
Collet Chuck, ER11, HSK63A, 3.940 in. Proj
Mfr # A63.020.11
Zoro # G3762565
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63A
- Collet Series ER11
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # A63.020.11
- Zoro # G3762565
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63A |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.281 in |
Projection | 3.9400 in |
Pre-Balanced | Yes |
For Use With | ER Collets |
Coolant Through | No |
Material | High Speed Steel |
Balanceable | Yes |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69893-1, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.281 in, Projection 3.9400 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Taper Tap (DWT60807)
- LEGACY FLEXILLA 12" BLOW GUN EXT (LMAG1012FZ)
- RIDGID Bolt- Adj. W/Nut & Cam S14 (18333)
- WESTWARD 9/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG1)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HHIP 45mm Diameter ER-16 Collet Chuck (3901-5016)
- GS TOOLING 112 TG100 Straight Shank Collet Chuck (534320)
- HHIP ER-16 3/4 X4" Straight Shank Spring Collet Chuck Set (3900-1672)
- Haimer Collet Chucks