Shop All Collet Accessories
Haimer
Clamping Screw, 8mm
Mfr # 85.100.08
Zoro # G3760088
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8mm
- Type Clamping
- For Use With Weldon and Whistle Notch Shanks
- Length 10.00mm
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.100.08
- Zoro # G3760088
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 8mm |
Length | 10.00mm |
Thread Size | M8 |
Details
Item | Collet Clamping Screw |
Type | Clamping |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Clamping Screw, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Insulated Heavy Duty Side Cutter, 7, 3/4 (902-205)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- CRESCENT LUFKIN 12" Combo Square (L12CS)
- LEATHERMAN Leatherman 4" Black Leather Box Sheath (934825)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- MITEE-BITE PRODUCTS Collet Wrench, 16C, Hand Held (1016C)
- Haimer Collet Accessories