Shop All Collet Accessories
Haimer
Clamping Screw, 32mm
Mfr # 85.100.20
Zoro # G3760018
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamping
- Size 32mm
- For Use With Weldon and Whistle Notch Shanks
- Thread Size M20x2
- Length 20.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.100.20
- Zoro # G3760018
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 32mm |
Thread Size | M20x2 |
Length | 20.00mm |
Details
Item | Collet Clamping Screw |
Type | Clamping |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Clamping Screw, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR13220)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- URREA 12-point black finish combination wrench 10 mm opening size (1210MB)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- EPPINGER M8X1 Coolant Form G (0.000.398)
- Haimer Collet Accessories