Shop All Collet Accessories
Haimer
Clamping Screw, 20mm
Mfr # 85.100.16
Zoro # G3760045
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20mm
- Type Clamping
- For Use With Weldon and Whistle Notch Shanks
- Length 16.00mm
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.100.16
- Zoro # G3760045
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 20mm |
Length | 16.00mm |
Thread Size | M16 |
Details
Item | Collet Clamping Screw |
Type | Clamping |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Clamping Screw, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 21 mm Angle Head Open End Wrench (WAE84021)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- RELTON SDS+ Stop Drill 1/2"X13/16" (207STP-8-13)
- WESTWARD Magnetic V-Base, 85 Lb, Flexible Post (4KY11)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HHIP 25mm ER-25 Castle Wrench For Mini ER Chuck Nut (3900-0610)
- Haimer Collet Accessories