Shop All Collet Accessories
Haimer
Clamping Screw, 12 to 14mm
Mfr # 85.100.12
Zoro # G3760060
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamping
- Size 12 to 14mm
- For Use With Weldon and Whistle Notch Shanks
- Length 16.00mm
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.100.12
- Zoro # G3760060
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 12 to 14mm |
Length | 16.00mm |
Thread Size | M12 |
Details
Item | Collet Clamping Screw |
Type | Clamping |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Clamping Screw, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- MALCO FJ6180 Orifice Drill Set, 20-Piece (FJ6180)
- CHANNELLOCK Fence Tool Pliers, 10-1/2 In. (85)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6312)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- 3M Collet 06575, 1/4 in, 1/pk (06575)
- Haimer Collet Accessories