Shop All Toolholder Accessories
Haimer
Balance Index Rings, For 87mm Dia. Shank
Mfr # 79.350.87
Zoro # G3757866
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Taper All Taper
- For Use With 87mm Shank Diameter
- Overall Length 97.00mm
- Shank Dia. 87.00mm
- Includes (2) Balancing Rings, Clamping Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 79.350.87
- Zoro # G3757866
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 97.00mm |
Shank Dia. | 87.00mm |
Inside Dia. | 87.00mm |
Details
Item | Balance Index Rings |
Compatible Taper | All Taper |
For Use With | 87mm Shank Diameter |
Includes | (2) Balancing Rings, Clamping Screw |
Thickness | 5.00mm |
Features | Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings |
Compatible with Product Type | For Fine Balancing of All Tool Holders |
Accessory Type | Balance Index Rings |
Description
Balance Index Rings, Compatible Taper All Taper, Compatible with Product Type For Fine Balancing of All Tool Holders, For Use With 87mm Shank Diameter, Includes (2) Balancing Rings, Clamping Screw, Overall Length 97.00mm, Shank Dia. 87.00mm, Features Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 Carbon Steel Hex Rethreading Die (DWTHX1147)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter (12226)
- PROTO Electronic Fixed Ratcheting Torque Wrench- 25-250 (in.lbs.) (JH4-250RB)
- SIMONDS Flat Multi Kut 12 (73244000)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- Haimer Toolholder Accessories