Shop All Toolholder Accessories
Haimer
Balance Index Rings, For 86mm Dia. Shank
Mfr # 79.350.86
Zoro # G3757875
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Taper All Taper
- For Use With 86mm Shank Diameter
- Overall Length 96.00mm
- Shank Dia. 86.00mm
- Includes (2) Balancing Rings, Clamping Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 79.350.86
- Zoro # G3757875
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 96.00mm |
Shank Dia. | 86.00mm |
Inside Dia. | 86.00mm |
Details
Item | Balance Index Rings |
Compatible Taper | All Taper |
For Use With | 86mm Shank Diameter |
Includes | (2) Balancing Rings, Clamping Screw |
Compatible with Product Type | For Fine Balancing of All Tool Holders |
Thickness | 5.00mm |
Features | Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings |
Accessory Type | Balance Index Rings |
Description
Balance Index Rings, Compatible Taper All Taper, Compatible with Product Type For Fine Balancing of All Tool Holders, For Use With 86mm Shank Diameter, Includes (2) Balancing Rings, Clamping Screw, Overall Length 96.00mm, Shank Dia. 86.00mm, Features Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Standard Taping, 10" x 3 (DW810PFSS)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- Haimer Toolholder Accessories