Shop All Toolholder Accessories
Haimer
Balance Index Rings, For 65mm Dia. Shank
Mfr # 79.350.65
Zoro # G3757997
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Taper All Taper
- For Use With 65mm Shank Diameter
- Overall Length 75.00mm
- Includes (2) Balancing Rings, Clamping Screw
- Shank Dia. 65.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 79.350.65
- Zoro # G3757997
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 75.00mm |
Shank Dia. | 65.00mm |
Inside Dia. | 65.00mm |
Details
Item | Balance Index Rings |
Compatible Taper | All Taper |
For Use With | 65mm Shank Diameter |
Includes | (2) Balancing Rings, Clamping Screw |
Features | Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings |
Thickness | 5.00mm |
Compatible with Product Type | For Fine Balancing of All Tool Holders |
Accessory Type | Balance Index Rings |
Description
Balance Index Rings, Compatible Taper All Taper, Compatible with Product Type For Fine Balancing of All Tool Holders, For Use With 65mm Shank Diameter, Includes (2) Balancing Rings, Clamping Screw, Overall Length 75.00mm, Shank Dia. 65.00mm, Features Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Mallets Rubber & Pl (35PM)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3107)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-8AH-D)
- PELICAN Black Protective Case, 33.43"L x 28.4"W x 17.6"D (1690NF)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- Haimer Toolholder Accessories