Shop All Toolholder Accessories
Haimer
Balance Index Rings, For 60mm Dia. Shank
Mfr # 79.350.60
Zoro # G3758049
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Taper All Taper
- For Use With 60mm Shank Diameter
- Overall Length 70.00mm
- Includes (2) Balancing Rings, Clamping Screw
- Shank Dia. 60.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 79.350.60
- Zoro # G3758049
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 70.00mm |
Shank Dia. | 60.00mm |
Inside Dia. | 60.00mm |
Details
Item | Balance Index Rings |
Compatible Taper | All Taper |
For Use With | 60mm Shank Diameter |
Includes | (2) Balancing Rings, Clamping Screw |
Features | Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings |
Thickness | 5.00mm |
Compatible with Product Type | For Fine Balancing of All Tool Holders |
Accessory Type | Balance Index Rings |
Description
Balance Index Rings, Compatible Taper All Taper, Compatible with Product Type For Fine Balancing of All Tool Holders, For Use With 60mm Shank Diameter, Includes (2) Balancing Rings, Clamping Screw, Overall Length 70.00mm, Shank Dia. 60.00mm, Features Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.020A)
- PROTO 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J7417M)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm) (DHD91301)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- Haimer Toolholder Accessories