Shop All Toolholder Accessories
Haimer
Balance Index Rings, For 48mm Dia. Shank
Mfr # 79.350.48
Zoro # G3758137
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Taper All Taper
- For Use With 48mm Shank Diameter
- Overall Length 58.00mm
- Shank Dia. 48.00mm
- Includes (2) Balancing Rings, Clamping Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 79.350.48
- Zoro # G3758137
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 58.00mm |
Shank Dia. | 48.00mm |
Inside Dia. | 48.00mm |
Details
Item | Balance Index Rings |
Compatible Taper | All Taper |
For Use With | 48mm Shank Diameter |
Includes | (2) Balancing Rings, Clamping Screw |
Thickness | 5.00mm |
Compatible with Product Type | For Fine Balancing of All Tool Holders |
Features | Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings |
Accessory Type | Balance Index Rings |
Description
Balance Index Rings, Compatible Taper All Taper, Compatible with Product Type For Fine Balancing of All Tool Holders, For Use With 48mm Shank Diameter, Includes (2) Balancing Rings, Clamping Screw, Overall Length 58.00mm, Shank Dia. 48.00mm, Features Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1-1/2" FLAT CHISEL 7" LONG (CH103)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 16 oz. (51-616)
- ZORO SELECT Mini Hacksaw, 10 In L (34A514)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-21260)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- Haimer Toolholder Accessories