Shop All Toolholder Accessories
Haimer
Balance Index Rings, For 44.5mm Dia Shank
Mfr # 79.350.44.5
Zoro # G3758155
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Taper All Taper
- For Use With 44.5mm Shank Diameter
- Overall Length 54.50mm
- Shank Dia. 44.50mm
- Inside Dia. 44.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 79.350.44.5
- Zoro # G3758155
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 54.50mm |
Shank Dia. | 44.50mm |
Inside Dia. | 44.50mm |
Details
Item | Balance Index Rings |
Compatible Taper | All Taper |
For Use With | 44.5mm Shank Diameter |
Accessory Type | Balance Index Rings |
Description
Balance Index Rings, Compatible Taper All Taper, For Use With 44.5mm Shank Diameter, Overall Length 54.50mm, Shank Dia. 44.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" Surface Grinding Dust Shroud (DWE46152)
- OSG End Mill, Cobalt, 1/4, 2 FL, SGL Sq End, CC (5200300)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- MAYHEW Pilot Punch, Black, 7/16 in Tip, 5/8 x 6 in (25010)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- Haimer Toolholder Accessories