Shop All Toolholder Accessories
Haimer
Balance Index Rings, 1.71 in. Dia. Shank
Mfr # 79.350.1.71Z
Zoro # G3758399
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1.71 in Shank Diameter
- Compatible Taper All Taper
- Overall Length 2.11mm
- Includes (2) Balancing Rings, Screw
- Shank Dia. 43.45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 79.350.1.71Z
- Zoro # G3758399
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 2.11mm |
Shank Dia. | 43.45mm |
Inside Dia. | 43.45mm |
Details
Item | Balance Index Rings |
For Use With | 1.71 in Shank Diameter |
Compatible Taper | All Taper |
Includes | (2) Balancing Rings, Screw |
Thickness | 5.00mm |
Compatible with Product Type | Tool Holders |
Accessory Type | Balance Index Rings |
Description
Balance Index Rings, Compatible Taper All Taper, Compatible with Product Type Tool Holders, For Use With 1.71 in Shank Diameter, Includes (2) Balancing Rings, Screw, Overall Length 2.11mm, Shank Dia. 43.45mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 13/64 (C69348)
- BON TOOL Bon 28-128 Landscape Rake, 24" (28-128)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- Haimer Toolholder Accessories