Shop All Collet Accessories
Haimer
Adjustment Bolt, For Shrink Chuck
Mfr # 85.810.18.4
Zoro # G3759318
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- For Use With Shrink Fit Chucks
- Length 24.00mm
- Thread Size M8x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.18.4
- Zoro # G3759318
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Length | 24.00mm |
Thread Size | M8x1 |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1/3"L, Brass (GN04----B0---90)
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468PF)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E252)
- KRAFT TOOL Blue Steel Outside Jr. Step, 6" x 5" x 2 (CF517)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- Haimer Collets, Chucks & Accessories