Shop All Collet Accessories
Haimer
Adjustment Bolt, EF16/20/25 Sries Collets
Mfr # 85.800.34
Zoro # G3759458
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size 25mm
- Type Adjustable
- For Use With ER16/20/25 Collets
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 85.800.34
- Zoro # G3759458
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 25mm |
Thread Size | M6 |
Length | 25.00mm |
Details
Item | Collet Adjustment Bolt |
Collet Series | ER16 |
Type | Adjustable |
For Use With | ER16/20/25 Collets |
Description
Collet Adjustment Bolt, For Use With ER16/20/25 Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.58"L, GP Phenolic (0065DU)
- KRAFT TOOL Rebar Lifter Hook (GG635)
- IRWIN Strait Screw Extrctr 5Pc (53635)
- SUPERIOR TOOL Mini Hacksaw Replacement Blades, PK10 (37701)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- Haimer Collet Accessories