Shop All Collet Accessories
Haimer
Adjustment Bolt, 8mm, For Shrink Chuck
Mfr # 85.810.15.4
Zoro # G3759345
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 8mm
- For Use With Shrink Fit Chucks
- Length 24.00mm
- Thread Size M6x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.15.4
- Zoro # G3759345
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 8mm |
Length | 24.00mm |
Thread Size | M6x1 |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Box, Steel, Black, 18 in W x 14 in D x 10 in H (J9951)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 13/64 (49713)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- EPPINGER ER32 PRECIFLEX Adapter Type 1 (3201-0027)
- Haimer Collet Accessories