Shop All Collet Accessories
Haimer
Adjustment Bolt, 6mm, Power Shrink Chuck
Mfr # 85.810.12.3
Zoro # G3759388
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6mm
- Type Adjustable
- For Use With Power Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.12.3
- Zoro # G3759388
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 6mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Power Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Power Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-109)
- OTC 3/4 in Drive, 4-1/8" 8 pt SAE Socket, 8 Points (1940)
- WEN Rotary Access Kit 282Pc (230282A)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- Haimer Collet Accessories