Shop All Collet Accessories
Haimer
Adjustment Bolt, 6mm, For Shrink Chuck
Mfr # 85.810.49.3.1
Zoro # G3758968
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6mm
- Type Adjustable
- For Use With Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.49.3.1
- Zoro # G3758968
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 6mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams 8 oz. Ball Peen Hammer, Hickory Handle (HBP-3-0A)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729PF)
- PROTO 3/8 in Drive, 17/32" 12 pt SAE Socket, 12 Points (J5217)
- A & I PRODUCTS Crimping Tool, Hammer-Style 6" x2.5" x4" (A-4266001)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- Haimer Collet Accessories