Shop All Collet Accessories
Haimer
Adjustment Bolt, 6mm, For Shrink Chuck
Mfr # 85.810.48.3.1
Zoro # G3758986
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 6mm
- For Use With Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.48.3.1
- Zoro # G3758986
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 6mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sponge Rubber Float, 10 x4 x5/8 In, Rubber (13P543)
- KD TOOLS 1/4" to 3/8" Drive Metric, 10 pcs (80319)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- DYNAMIC 3/8" Drive Metric Magnetic, 30 Socket Organizer (D029003)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- Haimer Collets, Chucks & Accessories