Shop All Collet Accessories
Haimer
Adjustment Bolt, 6mm, For Shrink Chuck
Mfr # 85.810.48.3
Zoro # G3758995
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 6mm
- For Use With Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.48.3
- Zoro # G3758995
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 6mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 11mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-11)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5012)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 178mm (3725Z-72T)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1210CF)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- TUNGALOY Milling Chuck Sleeve BLM16-04 (6862225)
- Haimer Collets, Chucks & Accessories