Shop All Collet Accessories
Haimer
Adjustment Bolt, 6mm, For Shrink Chuck
Mfr # 85.810.12.1
Zoro # G3759397
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 6mm
- For Use With Power Collet Chucks, Shrink Fit Chucks
- Bolt Size 2.5 x 2.5mm Socket Width
- Thread Size M5x0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.12.1
- Zoro # G3759397
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 6mm |
Bolt Size | 2.5 x 2.5mm Socket Width |
Thread Size | M5x0.8 |
Length | 16.00mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Power Collet Chucks, Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Power Collet Chucks, Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cap, PK2 (44545)
- DEWALT 3/8" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2220IR)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- PRECISION BRAND Feeler Gauge, SS, 0.0015in, PK12 (77145)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HHIP 30 Piece 5C Collet Rack (3900-1602)
- Haimer Collet Accessories