Shop All Collet Accessories
Haimer
Adjustment Bolt, 25mm, For Shrink Chuck
Mfr # 85.810.37.2
Zoro # G3759126
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 25mm
- For Use With Shrink Fit Chucks
- Length 22.00mm
- Thread Size M12x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.37.2
- Zoro # G3759126
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 25mm |
Length | 22.00mm |
Thread Size | M12x1 |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive Hex Bit Socket Set, SAE, 10 pcs (311)
- ECLIPSE Bolt Cutters Tubular Handles 24" (ETBC24)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- TOOLPRO Rear Outer Right Leg for TP02440 (TPS5024RM)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HHIP UM-Type M64 X 2 ER-50 Collet Chuck Nut (3900-0642)
- Haimer Collets, Chucks & Accessories