Shop All Collet Accessories
Haimer
Adjustment Bolt, 25mm, For Shrink Chuck
Mfr # 85.810.37
Zoro # G3759135
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25mm
- Type Adjustable
- For Use With Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.37
- Zoro # G3759135
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 25mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06 -7'9-1/2)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Plug Tap (DWT54966)
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- SUNEX PUNCH/FLANGE TOOL 8 MM (SUSX278C)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- Haimer Collet Accessories