Shop All Collet Accessories
Haimer
Adjustment Bolt, 20mm, For Shrink Chuck
Mfr # 85.810.43.2
Zoro # G3759047
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20mm
- Type Adjustable
- For Use With Shrink Fit Chucks
- Length 18.00mm
- Thread Size M12x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.43.2
- Zoro # G3759047
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 20mm |
Length | 18.00mm |
Thread Size | M12x1 |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- CAPRI TOOLS 6 mm x 7 mm Super-Thin Open End Wrench (11850-0607)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- Haimer Collets, Chucks & Accessories