Shop All Collet Accessories
Haimer
Adjustment Bolt, 20mm, For Shrink Chuck
Mfr # 85.810.39.2
Zoro # G3759080
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20mm
- Type Adjustable
- For Use With Power Collet Chucks, Shrink Fit Chucks
- Thread Size M10x1
- Length 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.39.2
- Zoro # G3759080
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 20mm |
Thread Size | M10x1 |
Length | 18.00mm |
Bolt Size | 4 x 5mm Socket Width |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Power Collet Chucks, Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Power Collet Chucks, Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J7450H)
- FLEX NORTH AMERICA Masonry Saw, Electric, Blade Dia. 5" (CS 40 Wet)
- URREA 3/8" drive, 12-point deep impact socket 9/16" (7718)
- WESTWARD Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in, 1/16 in Step Increments, Black Oxide (6EXN5)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- EPPINGER Collet Nut ER25 AC 6KT External Threads (15809)
- Haimer Collets, Chucks & Accessories