Shop All Collet Accessories
Haimer
Adjustment Bolt, 20 to 32mm
Mfr # 85.810.52.4
Zoro # G3758916
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 20 to 32mm
- For Use With Shrink Fit Chucks
- Thread Size M16x1
- Length 34.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.52.4
- Zoro # G3758916
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 20 to 32mm |
Thread Size | M16x1 |
Length | 34.00mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909)
- CRESCENT NICHOLSON 6" Round Smooth Cut Bastard File (11781)
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HHIP 78-85mm ER-50 Spanner Hook Wrench For ER Chuck Nut (3900-0599)
- Haimer Collet Accessories