Shop All Collet Accessories
Haimer
Adjustment Bolt, 16mm, Power Shrink Chuck
Mfr # 85.810.40.3
Zoro # G3759065
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18mm
- Type Adjustable
- For Use With Power Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.40.3
- Zoro # G3759065
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 18mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Power Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Power Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY CHISEL SET 3PC WOOD (STHT16727)
- EREM Tweezers Stainless Steel Mini-Point (M5S)
- APEX Socket Adapter, 1/4 Hex, 3/8 Sq, 3 In, PK5 (EX-370-3-5PK)
- CURRENT TOOLS 1-1/8" Draw Stud Adapter for Knock-Outs (1552)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- GS TOOLING Collet Chuck Nut For ER32 Shorty Collet Chucks (337411)
- Haimer Collet Accessories